Shop All Wire Wheel Brushes
Weiler
8" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole
Mfr # 09440
Zoro # G8939235
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 6000
- Arbor Hole Size 2"
- Material Steel
- Trim Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 09440
- Zoro # G8939235
- UPC # 821578111451
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Trim Length | 1-3/4" |
Abrasive Shank Size | No Shank |
Face Width | 1 1/8 in |
Brush Dia. | 8" |
Bristle Trim Length | 1 3/4 in |
Wire Dia. | 0.023" |
Bristle Length | 1 3/4 in |
Bristle Diameter | 0.025 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 6000 |
Material | Steel |
Bristle Type | Standard Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Steel |
Item | Double-Row Wire Wheel Brush |
For Use With | General Purpose Cleaning |
Fill Material | Steel |
Arbor Hole | 2" |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Double-Row Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Double-Row Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 1/8 in, Bristle Diameter 0.025 in, Bristle Length 1 3/4 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 6,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Flap Wheel, Intrleaf, AO, 3x1.75x1/4,120G (7100093994)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463687420)
- NORTON CO Sanding Disc 6In 40Grit 4Pk (48911)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 4" (0002159200)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91208)
- WEILER 10" Wide Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (3180)
- WEILER Burr-Rx 4" Shell-Mill Holder Disc Brush .026/120CG Crimped Fill (86112)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (8776)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0118" Steel Fill, 5/8" Arbor Hole (1165)
- PFERD 6" COMBITWIST® Standard Knot Wheel - .016 SS Wire, 5/8-11 Thread (82752)
- Weiler Wire Wheel Brushes