Shop All Wire Wheel Brushes
Weiler
8" Standard Twist Knot Wire Wheel, .016" Fill, 5/8" Arbor Hole
Mfr # 8395
Zoro # G200711567
product price: $121.99
/ea
Sold in multiples of 2 for $243.98
Free Shipping & Returns
$243.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Fill Material Stainless Steel
- Wire Dia. 0.016 in
- Trim Length 1-5/8 in
- Face Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 8395
- Zoro # G200711567
- UPC # 12382083953
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.016 in |
Trim Length | 1-5/8 in |
Face Width | 5/8 in |
Overall Length | 8 in |
Width | 8 in |
Height | 0.85 in |
Details
Max. RPM | 6000 |
Fill Material | Stainless Steel |
Material Application | Stainless Steel |
Description
Weiler 8" Standard Twist Knot Wire Wheel Brush provides a heavy-duty brushing action with some flexibility for demanding deburring cleaning and surface preparation applications on somewhat irregular surfaces. Featuring Weiler's individual knot hole construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and bronze wire for use in a wide variety of applications. 5/8" arbor hole for use on bench/pedestal grinder, die grinder, right angle die grinder and straight grinders. Provide heavy-duty brushing action with some flexibility. Ideal for demanding cleaning applications on somewhat irregular surfaces. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- FLEX-HONE TOOL BC13424 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13424)
- WEILER 12" Standard Twist Knot Wire Wheel, .023" Steel Fill, 2" Arbor Hole (9870)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia, 7/8" Hole Mount (66261199054)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Wire Fill, 5/8"-11 UNC (8926)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Fill, 1/2"-3/8" Arbor Hole (8294)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96274)
- WEILER WIRE WHEEL 5"" FINE NARRO (36064)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (90855)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94038)
- PFERD 5" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (80036)
- Weiler Wire Wheel Brushes