Shop All Brushes
Weiler
8" Square End Scrub Brush, 1" Trim Length, Palmyra Fill
Mfr # 44025
Zoro # G900711706
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Material Palmyra
- Brush Width 2.7 in
- Trim Length 1-1/8 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 2.7 in |
Trim Length | 1-1/8 in |
Height | 2 in |
Length | 8 in |
Details
Brush Type | Scrub Brush |
Bristle Material | Palmyra |
Industry Type | Facility Maintenance |
Description
Ideal for Heavy-Duty Scrubbing. Square Wood Block. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 18" Jumbo Plastic Dustpan (M445120)
- CARLISLE FOODSERVICE Flo-Pac 369448B14 Blue Medium Cotton Blend Looped End Wet Mop Head with 5'' Green Headband (271369448B14)
- HER Her H6639HC Low-Density Can Liners; 33gal; .65mil; 30 x 39; Clear; 250/Carton (H6639HC)
- NATIONWIDE SALES Global Industrial„¢ Replacement Bag For Upright Vacuums (111206)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 3 x 19 Rows (25154)
- WEILER Plater's Brush, Brass Fill, 3 X 19 Rows, Curved Handle (44118)
- WEILER 2-1/2" Single Spiral Flue Brush .012 Steel Fill (44133)
- WEILER 8-1/4" Acid Scrub Brush, White Tampico Fill, One Tapered Handle Hole (73111)
- WEILER Scratch Brush .012 Stainless Steel Fill Shoe Handle 4x16 Rows (25104)
- WEILER Bowl Brush Set, White Plastic Fill, Plastic Handle & Holder (75000)
- CARLISLE FOODSERVICE 1 1/2 in W Coffee Maker Brush, Soft, 3 in L Handle, 6 in L Brush, Black, Plastic, 10 in L Overall (4015300)
- Weiler Brushes