Shop All Wire Wheel Brushes
Weiler
8" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole
Mfr # 20650
Zoro # G600712119
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 5000
- Grit 120
- Trim Length 2-1/2 in
- Fill Material Abrasive Nylon
- Wire Dia. 0.040 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 20650
- Zoro # G600712119
- UPC # 12382206505
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 2-1/2 in |
Wire Dia. | 0.040 in |
Overall Length | 7.95 in |
Face Width | 5/8 in |
Height | 1.25 in |
Width | 7.95 in |
Details
Max. RPM | 5000 |
Grit | 120 |
Fill Material | Abrasive Nylon |
Application | Aerospace |
Grain Type | Silicon Carbide |
Description
Ideal for light duty deburring and finishing in non-production applications. 9/16 in thickness through arbor. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 A60T 3" x .035" x 3/8" 60 Grit Aluminum Oxide (23051)
- WESTWARD Deburring Blade, B 10, HSS, 0.10 In D, PK10 (3VB49)
- BOSCH Segment Cup Grinding Wheel, Turbo, 4" D (DC430S)
- FLEX-HONE TOOL CHA5M18 FLEX-HONE for Chamfers, 0.197" (5mm) bore, 0.005-0.015 Chamfer, 180 Grit (SC) (CHA5M18)
- WEILER Wire Whel Wire Brush, Stem, 3-1/4", 0.020 " (94036)
- WEILER 6" Standard Twist Knot Wire Wheel, .0118" Fill, 5/8"-1/2" Arbor Hole (8325)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 3/4" W (93121)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Fill, 5/8"-11 UNC Nut (36296)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Steel Fill, 5/8"-11 UNC Nut (13106)
- EAZYPOWER Coarse Wire Wheel Brush, 6", 1/2" Arbor (87117)
- Weiler Wire Wheel Brushes