Shop All Wire Wheel Brushes
Weiler
8" Narrow Face Crimped Wire Wheel, .0118" Fill, 1-1/4" Arbor Hole
Mfr # 1809
Zoro # G600712102
product price: $67.25
/ea
Sold in multiples of 2 for $134.50
$134.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Wire Dia. 0.012 in
- Application Cleaning; Deburring; Manufacturing; Facility Maintenance; Aerospace; Automotive; Food & Pharma
- Fill Material Stainless Steel
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 1809
- Zoro # G600712102
- UPC # 12382018092
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.012 in |
Overall Length | 8 in |
Trim Length | 2-1/16 in |
Face Width | 3/4 in |
Width | 8 in |
Height | 0.9 in |
Details
Max. RPM | 6000 |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance; Aerospace; Automotive; Food & Pharma |
Fill Material | Stainless Steel |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine |
Material Application | Stainless Steel; Aluminum; Brass; Bronze; Copper; High-Nickel Alloys; Inconel; Pewter; Platinum; Titanium |
Description
Weiler 8" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1-1/4" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 1/2 in T of face plates. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Wire Brush, 3/8", PK10 (98613)
- HHIP 3-3/4 X 1/8 X 1-1/4" D11V9 Flaring Cup CBN Wheel (2404-4126)
- CONTINENTAL ABRASIVES SM-3 Double Cut Conical Pointed Nose Tungsten Carbide Burr (CB-SM3D)
- VSM Abrasive Belt, 36 Grit, AO, 1/4 x 24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, KK711X, Brown (107086)
- WEILER 10" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1-1/4" (8179)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- WEILER Wire Wheel 6", .020" Steel Wire Fill, 5/8"-11 UNC Nut (8766)
- WEILER 12" Narrow Face Crimped Wire Wheel, .006" Fill, 1-1/4" Arbor Hole (1939)
- WEILER 6" Narrow Face Nylox , .040/120SC Crimped Fill, 5/8"-1/2" Arbor Hole (31123)
- WEILER 3/4" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26003)
- SUNEX 4 In. Stripping Wheel (8200SW)
- Weiler Wire Wheel Brushes