Shop All Wire Wheel Brushes
Weiler
8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole
Mfr # 1158
Zoro # G400711619
product price: $36.49
/ea
Sold in multiples of 2 for $72.98
$72.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 1158
- Zoro # G400711619
- UPC # 12382011581
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 8" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 3/4" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 1/2 in T of face plates. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Die Grinder Mandrels - Combo Pack - 1/4" and 3/8" Arbor Hole, 1" Flange (69035)
- EXCEL BLADES Sanding Stick and Replaceable #120 Grit Belt Red, Spring Tensioned 6pk (55712)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TS, PK50 (66261138185)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 8x1x3, FN (66261018641)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (94101)
- WEILER Roughneck 7" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (9000)
- WEILER 3" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17979)
- WEILER 12" Cable Twist Knot Wire Wheel, .035" Steel Fill, 1" Arbor Hole (94224)
- WEILER 4" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86114)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 1" W (97428)
- WEILER 14" High Density Standard Twist Knot Wire Wheel, .014" Steel Fill, 2" (8310)
- Weiler Wire Wheel Brushes