Shop All Wire Wheel Brushes
Weiler
8" Narrow Face Crimped Wire Wheel, .006" Steel Fill, 3/4" Arbor Hole
Mfr # 1138
Zoro # G000711941
Sold in multiples of 2 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 1138
- Zoro # G000711941
- UPC # 12382011383
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 8" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 3/4" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders. Intended for use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. 1/2 in T of face plates. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67347)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146920)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843187)
- ECONOLINE Abrasive Blast Cabinet, 60x48, Siphon-Feed (101701G-A)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (8776)
- WEILER 4" Cable Twist Knot Wire Wheel, .020" Steel Fill, 1/2"-3/8" Arbor Hole (8534)
- WEILER 14" Crimped Filament Nylox Wheel, .022/320SC Fill, 5-1/4" Arbor Hole (83910)
- WEILER Dually 6" Brush, .020" Steel Wire Fill, 5/8"-11 UNC Double-Hex (79805)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8044)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90110)
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002202500)
- Weiler Wire Wheel Brushes