Shop All Wire Wheel Brushes
Weiler
8" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole
Mfr # 06620
Zoro # G8939217
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 4500
- Arbor Hole Size 2"
- Fill Material Steel
- For Use With General Purpose Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 06620
- Zoro # G8939217
- UPC # 821578013144
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2" |
Bristle Trim Length | 1 1/2 in |
Face Width | 1 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.020" |
Trim Length | 1-1/2" |
Brush Dia. | 8" |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.02 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 4500 |
Fill Material | Steel |
For Use With | General Purpose Cleaning |
Arbor Hole | 2" |
Item | Wire Wheel Brush |
Abrasive Material | Steel |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 4,500 RPM |
Compatible Tool Type | Bench Grinder |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 8 in, Grit Not Applicable, Face Width 1 in, Bristle Diameter 0.02 in, Bristle Length 1 3/8 in, Compatible Tool Type Bench Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 4,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Circular Flared Crimped Wire End Brush .006" Steel Fill (10033)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Zirconia Alumina (49831)
- NORTON ABRASIVES Portable Snagging Wheel, 4" x 2" x 5/8" (66243530761)
- VIRGINIA ABRASIVES Virginia Abrasives 003-67860 7 x 0.02 in. 60 Grit Velour Backed Floor Sanding Edger Disc; Pack of 10 (781227)
- WEILER 8" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (06110)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (94022)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93028)
- WEILER 8" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9430)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- WEILER Roughneck Jr. 5" Root Pass Weld Cleaning Brush, .020 Wire, 5/8"-11 UNC (8806)
- WEILER Conflex Wire Brush, 3", 1" W, 0.0118" (93043)
- Weiler Wire Wheel Brushes