Shop All Wire Wheel Brushes
Weiler
8" Medium Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole
Mfr # 6100
Zoro # G3230128
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Wire Dia. 0.010 in
- Works With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
- Application Cleaning; Deburring; Manufacturing; Facility Maintenance
- Trim Length 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 6100
- Zoro # G3230128
- UPC # 12382061005
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Wire Dia. | 0.010 in |
Trim Length | 1-3/8 in |
Face Width | 1 in |
Overall Length | 8 in |
Width | 8 in |
Height | 1.5 in |
Details
Max. RPM | 4500 |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Fill Material | Steel |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 8" Medium Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel, armored steel, cast iron, ductile iron and tool steel parts. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire. 2" arbor hole for use on CNC/milling/automatic machine, bench and pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1 in T at face plate. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Replacement Belt 5 Pc For Sp-1370A (370-80-5P)
- WEILER Single Spiral Brush, Power, 1.5"dia. (91054)
- MIRKA Grip Disc, 3", P150, PK50 (23-608-150)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66252838670)
- WEILER 3" Wire Wheel, .008" Steel Fill, 1/4" Stem (17615)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93800)
- WEILER Stem-Mounted Knt Wire Wheel (17686)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (9104)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 5/8"-1/2" (31265)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94755)
- WEILER Stringer Bead Knot Wheel (36018)
- Weiler Wire Wheel Brushes