Shop All Wire Wheel Brushes
Weiler
8" Medium Face Crimped , .0118" Stainless Steel Fill, 2" Arbor Hole
Mfr # 6490
Zoro # G3222997
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 6490
- Zoro # G3222997
- UPC # 12382064907
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Weiler 8" Medium Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on stainless steel, aluminum, brass, bronze, copper, high-nickel alloys, inconel, pewter, platinum and titanium partparts. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire. 2" arbor hole for use on CNC/milling/automatic machine, bench and pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. For use on straight grinders and stationary machines such as bench or pedestal grinders and buffing lathes. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1 in T at face plate. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Change Disc, 4" dia., 80 Grit, Maroon (05539554472)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 3/4" (97938)
- ZORO SELECT Carbide Bur, Flame, 1/4 In, 1/4 Shank (310-002157C)
- ALC Ceramic Nozzle Alc, 15cfm, 80psi 1/8" (40068)
- WEILER Wolverine 5" Knot Wire Wheel, Twist, .020" Fill, 5/8"-11 UNC Nut (36296)
- WEILER Crimped Wire Wheel Wire Brush, Threaded Arbor (93022)
- WEILER 6" Wide Face Crimped , .014" Stainless Steel Fill, 2" Arbor Hole (3520)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, M10x1.50 Nut (13126)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94010)
- WEILER 8" Standard Twist Knot Wire Wheel .014" Steel Fill 3/4" Arbor Hole (08138)
- PFERD 4" Stringer Bead Wheel - .020 CS Wire, 5/8-11 Thread (82186)
- Weiler Wire Wheel Brushes