Shop All Wire Wheel Brushes
Weiler
8" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill
Mfr # 86143
Zoro # G3227440
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 2500
- Grit 80
- Application Aerospace; Deburing, Surface Prep, Finish & Cleaning
- Fill Material Abrasive Nylon
- Trim Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 86143
- Zoro # G3227440
- UPC # 12382861438
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1-1/2 in |
Overall Length | 7.95 in |
Height | 2.5 in |
Width | 8 in |
Details
Max. RPM | 2500 |
Grit | 80 |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Fill Material | Abrasive Nylon |
Grain Type | Ceramic |
Description
Manufactured using a tufted filament configuration. Longer trim length provides increased aggression, greater conformability and longer product life. 400% greater edge cutting action compared to traditional silicon carbide, designed to mount directly to a standard shell mill holder. Medium grade. .
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- MARCO Venturi Nozzle Conversion Kit (10L100222)
- COBRA CARBIDE Carbide Burr, Single Cut Shape F Regular Length, SF-15, 3/4 (10907)
- NORTON ABRASIVES Single Grit Benchstone, S/C, Fine (61463685515)
- WEILER 1-1/4" Dia Crimped Wire Wheel, .008" Steel Fill, 3/8" Arbor Hole (15732)
- WEILER 6" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole (20620)
- WEILER 12" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1329)
- WEILER 3" Wire Radial Wheel, .0118" Steel Fill, 1/4" Stem (17965)
- WEILER Knot Wire Bevel Brush 4-1/2" .014" Steel Fill 5/8"-11 UNC Nut (13456)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90771)
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- Weiler Wire Wheel Brushes