Shop All Wire Wheel Brushes
Weiler
8" Maximum Density Crimped , .0118" Steel Fill, 5/8" Arbor Hole
Mfr # 1514
Zoro # G3226932
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4500
- Works With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine
- Fill Material Steel
- Trim Length 1-1/2 in
- Wire Dia. 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 1514
- Zoro # G3226932
- UPC # 12382015145
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 1-1/2 in |
Wire Dia. | 0.012 in |
Overall Length | 8 in |
Face Width | 7/8 in |
Height | 1.2 in |
Width | 8 in |
Details
Max. RPM | 4500 |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine |
Fill Material | Steel |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 8" Maximum Density Crimped Wire Wheel Brush features increased fill density for greater brushing action, longer life and consistent performance in the most demanding applications requiring the flexibility of a crimped wire wheel. 5/8" arbor hole for use on bench/pedestal grinders. Increased fill density for greater brushing action. Consistent performance. Longer life in the most demanding applications requiring the flexibility of a crimped wire wheel. Tool: bench grinder and pedestal grinder. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS RaDial End Wire Brush, Natural, Wire, 11" (06192)
- NORTON ABRASIVES 2" dia 60 Coarse Grit Quick Change Cloth Disc, PK25 (66261138634)
- CLESCO SS-012012-080A Spiral Coated Abrasive Sanding Sleeve (SS-012012-080A)
- AMPCO SAFETY TOOLS Crimped Wire Cup Wire Brush, 3", 0.014" (CB-30-CT)
- WEILER 8" Medium Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole (06110)
- WEILER Knot Wire Wheel Wire Brush, Stem, 3-1/4" (94034)
- WEILER Roughneck Jr. 6" Cleaning Brush, .023" Steel Wire Fill, 5/8"-11 UNC (9386)
- WEILER 6" Cable Twist Knot Wire Wheel, .023" Steel Fill, 5/8"-1/2" Arbor Hole (8565)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17955)
- WEILER 2-1/2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17614)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 7/16"L Trim (66252838964)
- Weiler Wire Wheel Brushes