Shop All Wire Wheel Brushes
Weiler
8" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole
Mfr # 83140
Zoro # G600712331
product price: $91.49
/ea
Sold in multiples of 2 for $182.98
Free Shipping & Returns
$182.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 4000
- Grit 120
- Application Aerospace; Deburing, Surface Prep, Finish & Cleaning
- Trim Length 2-1/4 in
- Face Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 83140
- Zoro # G600712331
- UPC # 12382831400
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Trim Length | 2-1/4 in |
Face Width | 1 in |
Overall Length | 7.95 in |
Wire Dia. | 0.040 in |
Width | 7.95 in |
Height | 1.3 in |
Details
Max. RPM | 4000 |
Grit | 120 |
Application | Aerospace; Deburing, Surface Prep, Finish & Cleaning |
Fill Material | Abrasive Nylon |
Grain Type | Silicon Carbide |
Description
Combine the High Density and Superior Filament Retention of Composite Hub Wheels with the Dimensional Stability and Shock Resistance of metal Hub Construciton. Higher fill density compared to traditional metal hub construction brushes. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001019)
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel (DW8700)
- NORTON ABRASIVES Grinding Wheel, 12 in. Dia, AO, 24 G, Brown (66253263054)
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- WEILER 12" Narrow Face Wheel, .0118" Steel Fill, 1-1/4" Arbor Hole (1319)
- WEILER 15" Narrow Face Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1349)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90118)
- WEILER 6" Polyflex Encapsulated Face Wheel, .0104" Steel Fill, 5/8"-1/2" (35105)
- WEILER 4" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17969)
- WEILER 1-1/4" Miniature Wire Wheel, .005" Steel Fill, 1/8" Stem (26021)
- WEILER 3" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15573)
- Weiler Wire Wheel Brushes