Shop All Depressed Center Wheels
Weiler
7"x3/32" Wolverine Type 27 Cutting Wheel A24R 7/8" A.H.
Mfr # 56383
Zoro # G1956381
original price:
$3.19
12% off
new price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0938 in
- Abrasive Material Aluminum Oxide
- Max. RPM 8,500 RPM
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56383
- Zoro # G1956381
- UPC # 123825638378
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 7 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,500 RPM |
Grade | A24R |
Maximum Operating Speed | 8,500 RPM |
Overall Thickness | 0.0938 in |
Grit | 24 |
Description
Cutting Wheel, Abrasive Material Aluminum Oxide, Grit 24, Overall Thickness 0.0938 in, Maximum Operating Speed 8,500 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Ready-to-Wrap, 18", 80 Grit (60-18080)
- WEILER Wolverine 3/4" Knot Wire End Brush .014" Steel Fill 1/4" Stem (36286)
- NORTON ABRASIVES Cutoff Wheels (66252840001)
- ZORO SELECT Grinding Wheel, T1, 12x2x1-1/2, AO, 36 G (66253440517)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (57106)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56449)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58050)
- WEILER 6 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58330)
- WEILER 4" x 1/4" TIGER ZIRC Type 27 Grinding Wheel Z24T 5/8 A.H. (58069)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56278)
- DEWALT 7" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4548)
- Weiler Depressed Center Wheels