Shop All Depressed Center Wheels
Weiler
7"x1/4" Wolverine Type 27 Grinding Wheel A24R 7/8" A.H.
Mfr # 56467
Zoro # G1956582
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.25 in
- Abrasive Material Aluminum Oxide
- Max. RPM 8,500 RPM
- Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56467
- Zoro # G1956582
- UPC # 123825646748
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 7 in |
Arbor Size | 7/8 in |
Details
Item | Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,500 RPM |
Grade | A24R |
Overall Thickness | 0.25 in |
Grit | 24 |
Maximum Operating Speed | 8,500 RPM |
Description
Grinding Wheel, Abrasive Material Aluminum Oxide, Grit 24, Overall Thickness 0.25 in, Maximum Operating Speed 8,500 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., Almnm Oxide, PK10 (66253349754)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61746)
- AMPCO SAFETY TOOLS Crimped Wire Wheel Wire Brush, 6", 1" W (WB-44C)
- WEILER 9" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 5/8"-11 Nut (58126)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56423)
- WEILER 9 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Aluminum Oxide (57136)
- WEILER 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size (58127)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58334)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90040)
- Weiler Depressed Center Wheels