Shop All Spiral Tube Brushes
Weiler
7/8" Power Tube Brush, .006" Wire Fill, 2-1/2" Brush Length
Mfr # 21122
Zoro # G800711592
product price: $14.89
/ea
Sold in multiples of 10 for $148.90
$148.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/2 in
- Wire Dia. 0.006 in
- Fill Material Stainless Steel
- Max. RPM 2000
- Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 21122
- Zoro # G800711592
- UPC # 12382211226
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Overall Length | 5-1/2 in |
Wire Dia. | 0.006 in |
Width | 0.88 in |
Height | 0.88 in |
Details
Fill Material | Stainless Steel |
Max. RPM | 2000 |
Application | Manufacturing |
Material Application | Stainless Steel |
Description
Weiler 7/8" Round Power Tube Brush is Ideal for cleaning and deburring smooth or threaded blind holes on stainless steel parts. 1/4" stem diameter for use on CNC/milling/automatic machine, drill, drill press, corded/cordless hand drill or cordless screwdriver. Features four stem wires and a double spiral of straight wire fill material. Four stem wires and a double spiral of straight wire fill material. Provides an aggressive cleaning and deburring action. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34212)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66253048994)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Coarse Blendex Drum (07M342)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- WEILER .090" Nylox Micro Abrasive Tube Brush, 3/4" Brush Length (26903)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91091)
- WEILER 1/2" Diameter Copper Tube Fitting Brush (44080)
- WEILER Single Spiral Brush, Power, 0.5"dia. (91049)
- WEILER Burr-Rx 14MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (22610)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- Weiler Spiral Tube Brushes