Shop All Spiral Tube Brushes
Weiler
7/8" Power Tube Brush .006" Steel Wire Fill 1" Brush Length
Mfr # 21077V
Zoro # G2676530
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Round
- Brush Dia. 7/8 in
- Brush Length 1 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 21077V
- Zoro # G2676530
- UPC # 012382101411
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/8 in |
Brush Length | 1 in |
Overall Length | 3 1/2 in |
Wire Dia. | 0.006 in |
Shank Size | 0.218 in |
Trim Length | 1" |
Stem Diameter | 7/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Round |
Fill Material | Steel |
Item | Round Tube Brush |
For Use With | Drills, Drill Presses, CNC Machines, Power Tools |
Max. RPM | 2,000 RPM |
Stem Style | Single |
Compatible Tool Type | CNC Machine, Drill Press, Drill |
Brush Material | Steel |
Operating Speed - Maximum | 2,000 RPM |
Description
Round Tube Brush, Product Type Round Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 7/8 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 7/32 in, Brush Length 1 in, Wire Dia. 0.006 in, Overall Length 3 1/2 in, Compatible Tool Type CNC Machine, Drill Press, Drill, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Spiral Band 747D, 1inx1 in, 50 X-weight, 100/pk (7100138164)
- WOKIN 4.5 Inch Zirconia Oxide Flap Disc 1200# (775812)
- FLEX-HONE TOOL BC3460 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC3460)
- SUPERIOR PADS AND ABRASIVES 3 Inch Twist Lock Spindle Disc (SPD03)
- WEILER Single Spiral Brush, Manual, 0.375"dia. (91080)
- WEILER 1/4" Power Tube Brush, .004" Brass Wire Fill, 1" Brush Length (21332)
- WEILER Burrite Tube Brush, Power, 0.312"dia. (91195)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91058)
- WEILER 1-1/4" Power Tube Brush, .0104" Wire Fill, 2-1/2" Brush Length (21236)
- WEILER 7/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21142)
- OSBORN Crimped Wire Internal Brush, 1" (0003618800)
- Weiler Spiral Tube Brushes