Shop All Brushes
Weiler
7/16" Bridled Glue Brush, 1-1/4" Trim Len, Long Foam Handle
Mfr # 40077
Zoro # G700711678
Sold in multiples of 36 for $338.04
$338.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Glue Brush
- Bristle Material China Bristle
- Brush Width 0.45 in
- Length 8.35 in
- Industry Type Facility Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Width | 0.45 in |
Length | 8.35 in |
Height | 0.45 in |
Trim Length | 1-7/16 in |
Details
Brush Type | Glue Brush |
Bristle Material | China Bristle |
Industry Type | Facility Maintenance |
Description
7/16 in diameter. 1-1/4 in trim length. Steel Ferrule. Long Foam Handle. .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL PRODUCTS CO Kutol Clean Shape Antibacterial Hand Soap Amber/Citrus Pump Bottle 1000 ml, 1000PK (65036)
- HOMECARE PRODUCTS 12 in. Assembled Deck Brush With Wood Handle (HO85636)
- FABULOSO Cleaners & Detergents, 48 oz Sparkling Citrus (US07171A)
- AMERICO Polishing Pads, 14" Diameter, White, PK5 (401214)
- WEILER 8" Utility Scrub Brush, Yellow Polypropylene Fill, Short Handle (79120)
- WEILER 3-1/2" Single Spiral Flue Brush .012 Steel Fill (44137)
- WEILER 8" Square End Scrub Brush, 1" Trim Length, Palmyra Fill (44025)
- WEILER 1-1/2" Single Spiral Flue Brush .012 Steel Fill (44128)
- WEILER 20" Utility Scrub Brush, Yellow Polypropylene Fill, Long Handle (79109)
- WEILER Boot Brush 9" Long by 6" Wide Black Nylon Fill (44391)
- GORDON BRUSH 3 x 7 Row Horsehair Bristle and Plywood Handle Scratch Brush (30HHG-12)
- Weiler Brushes