Shop All Depressed Center Wheels
Weiler
7" x 1/8" TIGER Pipeline, Z30T, 5/8"-11 Nut
Mfr # 58094
Zoro # G300942670
product price: $16.39
/ea
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58094
- Zoro # G300942670
- UPC # 12382580940
- Country of Origin United States
- Category Depressed Center Wheels
Description
Weiler’s 7 inch Tiger Pipeliner Grinding Wheels are designed specifically for pipeline applications. Whether grinding a bead, facing the land, prepping transitions, or fabricating in the yard, this 1/8 inch thick wheel (aka bead grinder, grinder disc) delivers aggressive grinding and reduced chatter throughout the life of the wheel.
Hitting a grinding wheel with a file to make it work is a waste of time, shortens wheel life, but most importantly it’s unsafe. Tiger Pipeliner Grinding Wheels are designed to work right out of the box and continue to dig in throughout the life of the wheel. Operators will no longer feel the need to chip the wheel to get it to bite. Do Not Chip – Operators will no longer feel the need to chip the wheel to get it to bite. One wheel designed for bead grinding, angle grinding, or facing the land. Superior Life & Cut – A blend of zirconia alumina and ceramic grains bite into the bead and dig out the wagon tracks fast while the strong bond delivers long wheel life. Reduced Chatter – A unique bond formulation delivers reduced vibration for the entire life of the wheel for a better grinding experience. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Hitting a grinding wheel with a file to make it work is a waste of time, shortens wheel life, but most importantly it’s unsafe. Tiger Pipeliner Grinding Wheels are designed to work right out of the box and continue to dig in throughout the life of the wheel. Operators will no longer feel the need to chip the wheel to get it to bite. Do Not Chip – Operators will no longer feel the need to chip the wheel to get it to bite. One wheel designed for bead grinding, angle grinding, or facing the land. Superior Life & Cut – A blend of zirconia alumina and ceramic grains bite into the bead and dig out the wagon tracks fast while the strong bond delivers long wheel life. Reduced Chatter – A unique bond formulation delivers reduced vibration for the entire life of the wheel for a better grinding experience. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Expanding Drum, 1" W, 12,000 RPM (08834196921)
- IPC EAGLE SIDE BRUSH - POLYPROPYLENE (SPPV00303)
- WEILER Double Spiral Brush, Power, 0.375"dia. (91088)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- WEILER 5 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H. (58217)
- WEILER 6 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H. (58219)
- WEILER 6" x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 7/8" A.H. (57129)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- WEILER 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size (58127)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58221)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B600)
- Weiler Depressed Center Wheels