Shop All Depressed Center Wheels
Weiler
7 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H.
Mfr # 58321
Zoro # G600942226
product price: $12.95
/ea
Sold in multiples of 25 for $323.75
$323.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58321
- Zoro # G600942226
- UPC # 12382583217
- Country of Origin United States
- Category Depressed Center Wheels
Description
With Tiger Ceramic 7 inch type 27 combo wheels, there’s no more compromise when cutting or grinding the toughest metals. Now you can maximize your time on the job with a superior combination of life and cut rate for maximum productivity. Self-sharpening and cool cutting, ceramic grains remove material effortlessly while a hard bond keeps working longer. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a higher material removal rate, faster cutting speeds, cooler grinding, and reduced friction at less pressure which reduces operator fatigue.
For those that put a premium value on getting work done faster and optimizing combo wheel usage on an angle grinder, Tiger Ceramic delivers. Cool cutting ceramic grains cut at lower temperatures and with less friction, reducing heat discoloration of the work piece. Less pressure is required to achieve consistent material removal rate for over the life of the wheel, reducing operator fatigue. Contaminant-free wheels offer a worry-free solution for stainless steel applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. Open arbor offers a cost-effective mounting option when using adapting nuts.
Ceramic grains utilize a crystalline structure that is designed with millions of fracture points that self-sharpen at a higher rate than other grains. The result is a higher material removal rate, faster cutting speeds, cooler grinding, and reduced friction at less pressure which reduces operator fatigue.
For those that put a premium value on getting work done faster and optimizing combo wheel usage on an angle grinder, Tiger Ceramic delivers. Cool cutting ceramic grains cut at lower temperatures and with less friction, reducing heat discoloration of the work piece. Less pressure is required to achieve consistent material removal rate for over the life of the wheel, reducing operator fatigue. Contaminant-free wheels offer a worry-free solution for stainless steel applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. Open arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 9" 180g drywall pad with abrasive disc 5 pack (77185)
- UNITED ABRASIVES/SAIT Laminated DiscZh280xPK100 (55275)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP (70082Z83)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57124)
- WEILER Cutting Wheel, Type 27, 0.06 in Thick, Aluminum Oxide (57046)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56426)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58333)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253049106)
- Weiler Depressed Center Wheels