Shop All Depressed Center Wheels
Weiler
7" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut
Mfr # 58232
Zoro # G900942766
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58232
- Zoro # G900942766
- UPC # 12382582326
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger Aluminum 7 inch type 27 grinding wheels are specifically designed for high performance grinding and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The flat profile with depressed center allows for a wide range of grinding angles (0-45°) with a right angle grinder. Ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box. Triple fiberglass reinforcement provides added strength for aggressive stock removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Nylox Disc Brush Crimped Filament .035/180SC Fill 7/8" Arbor Hole (85776)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Zirconia Standard Flap Disc (F-4550367)
- MIRKA 3" Mrfd Ceramic Ultra X Type R (66-301-036)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843191)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56449)
- WEILER 6" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58092)
- WEILER 9" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58234)
- WEILER 9" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58233)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56457)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58050)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 36 Grit (730000)
- Weiler Depressed Center Wheels