Shop All Cut-Off Wheels
Weiler
7" x .060" TIGER INOX Type 1 Cut-Off Wheel, INOX60S, 7/8" A.H.
Mfr # 58103
Zoro # G700942744
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58103
- Zoro # G700942744
- UPC # 12382581039
- Country of Origin United States
- Category Cut-Off Wheels
Description
Tiger INOX 7 inch type 1 cutting wheels are specifically designed for high performance when cutting stainless steel. These wheels incorporate a Contaminant-free bond that delivers a worry-free solution for stainless steel applications. The flat profile allows for deep cuts and .060" wheel thickness is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Contaminant-free INOX wheels contain less than 0.1% iron, sulfur, and chlorine, resulting in a worry-free solution for stainless steel applications. Long wheel life on heavy duty applications. Premium aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Quick Change Disc3CoarseBrownPK25 (77312)
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- VSM Abrasive Roll, AO, 180 Grit, 2"x50 yd., Br (332672)
- PFERD A36 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31224)
- WEILER 3" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 3/8" A.H. (57064)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- WEILER CW, 14 "x 1/8" x 1", A30R (57091)
- WEILER 14" x 3/32" T1 Large Cutting Wheel, A36R, 1" A.H., Fast Bur Reduce Cut (56247)
- WEILER 4" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 1/4" A.H. (57075)
- WEILER CW, 2" x 0.035" x 1/4", A60TWB (56013)
- CONTINENTAL ABRASIVES 14" x 7/64" x 1" Signature Stationary Saw or Portable Electric Center Reinforced Abrasive Blade (A1-11401091)
- Weiler Cut-Off Wheels