Shop All Wire Wheel Brushes
Weiler
7" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole
Mfr # 3090
Zoro # G3223207
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Overall Length 7 in
- Trim Length 1-5/8 in
- Wire Dia. 0.012 in
- Application Cleaning; Deburring; Manufacturing; Facility Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 3090
- Zoro # G3223207
- UPC # 12382030902
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Overall Length | 7 in |
Trim Length | 1-5/8 in |
Wire Dia. | 0.012 in |
Face Width | 1-1/4 in |
Width | 7 in |
Height | 1.4 in |
Details
Max. RPM | 6000 |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Fill Material | Steel |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 7" Wide Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel, armored steel, cast iron, ductile iron and tool steel parts. Maximum wire density and aggression and a wider face width to cover more area. 2" arbor hole for use on CNC/milling/automatic machine, bench and pedestal grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Feature a wider face width to cover more area. Maximum wire density and aggression. Covers more surface area in a single pass. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Coated Fiber Disc 24 Grit PK50 (84684)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 14"x1/8"x1" (10H143)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x3/4" (13B065)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Fill, 5/8"-11 UNC Nut (13085)
- WEILER 2" Wire Wheel, .014" Steel Fill, 1/4" Stem (17907)
- WEILER 4" Narrow Face Nylox Wheel, .035/180SC Crimped Fill, 5/8"-1/2" (31265)
- WEILER 6" Maximum Density Shell-Mill Holder Disc Brush .055/80CG Crimped Fill (86117)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94252)
- WEILER 8" Nylox Metal Hub Wheel Brush, .040/120SC Crimped Fill, 2" Arbor Hole (20650)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93128)
- Weiler Wire Wheel Brushes