Shop All Brushes
Weiler
7" Whitewash Brush, 2-5/8" Trim Length, White Tampico Fill
Mfr # 44034
Zoro # G400711831
product price: $6.35
/ea
Sold in multiples of 12 for $76.20
$76.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wash Brush
- Bristle Material Tampico
- Brush Width 5 in
- Height 1.2 in
- Length 7.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Width | 5 in |
Height | 1.2 in |
Length | 7.6 in |
Trim Length | 2-5/8 in |
Details
Brush Type | Wash Brush |
Bristle Material | Tampico |
Industry Type | Facility Maintenance |
Description
Two tapered handle holes allow user to choose the correct brush angle needed. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1.5L White/Blue, Plastic Compression Spray Bottle (35WT59)
- BRADY Sorbents, 28 gal, 8 in x 18 in, Oil, White, Polypropylene (SPC818-4)
- DIAL PROFESSIONAL Antibacterial Body Wash, Spring Water, 1 L Refill Cartridge, PK8 (4031)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (AGB2LT)
- WEILER Weiler 804-44064 Sh-46-Ss Hand Wire Scratch Brush .012Ss Shoe (804-44064)
- WEILER Weiler 804-44075 Bh-37-Ss .006Ss 3X7 Scratch Brush W-Plastic H (804-44075)
- WEILER 10" Deck Scrub Brush, Recycled PET Fill and Rubberwood Block (42371)
- WEILER 5/8 in W Scratch Brush, 5 in L Handle, 1 3/16 in L Brush, Hardwood, 10 in L Overall (44061)
- WEILER Weiler 804-44119 Psh-46-B Platers Brush.005 Brass (804-44119)
- WEILER Chipping Hammer Refill, .012 Carbon Steel Fill (44070)
- LINZER SCREENKLEEN RLR/FRM (A200)
- Weiler Brushes