Shop All Flap Discs
Weiler
7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8"
Mfr # 51231
Zoro # G400942136
product price: $13.25
/ea
Sold in multiples of 10 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina; Ceramic
- Disc Dia. 7 in
- Grit 80
- Max Operating Speed 8600 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51231
- Zoro # G400942136
- UPC # 12382512316
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina; Ceramic |
Grit | 80 |
Max Operating Speed | 8600 RPM |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Color | Blue |
Material Application | Steel; Stainless Steel |
Performance Level | Max Performance |
Description
Fast grinding & long life on flat surfaces. X3 Technology grain anchoring system, dual flap design and engineered backing. Maximize productivity and minimize operating costs. Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 240SC Grit (34240)
- 3M Cloth Band, 1 in. Diameter, Grit 40 (7010308092)
- DYNABRADE Disc, 3-1/2"dia., AO, 120G, Non-Vac0, PK100 (79936)
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98102)
- WEILER 7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 60C, 7/8" (50110)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 13000 RPM (98902)
- WEILER Arbor Mount Flap Disc, 6in, 60, Med. (98105)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 7/8" (50100)
- WEILER Abrasive Flap Disc, Coarse, 5in., Phenolic (98837)
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51234)
- Weiler Flap Discs