Shop All Flap Discs
Weiler
7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8"
Mfr # 51229
Zoro # G400942174
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina; Ceramic
- Disc Dia. 7 in
- Grit 40
- Max Operating Speed 8600 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51229
- Zoro # G400942174
- UPC # 12382512293
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina; Ceramic |
Grit | 40 |
Max Operating Speed | 8600 RPM |
Color | Blue |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Performance Level | Max Performance |
Description
Fast grinding & long life on flat surfaces. X3 Technology grain anchoring system, dual flap design and engineered backing. Maximize productivity and minimize operating costs. Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- CLESCO SS-008032-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-008032-050A6)
- ZORO SELECT Crimped Wire Cup Brush, 1-3/8" L Trim (66252839105)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO (66261131473)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98826)
- WEILER Flap Disc, 4-1/2 in. x 60 Grit, 13000 RPM (98902)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 40Z (50962)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98146)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 80Z (50959)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (97900)
- WEILER DISC FLAP 60 GRIT 4-1/2"" (30829)
- Weiler Flap Discs