Shop All Flap Discs
Weiler
7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8-11"
Mfr # 51221
Zoro # G400942082
product price: $14.89
/ea
Sold in multiples of 10 for $148.90
$148.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina; Ceramic
- Disc Dia. 7 in
- Grit 60
- Max Operating Speed 8600 RPM
- Application Grinding and Finishing in One Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51221
- Zoro # G400942082
- UPC # 12382512217
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 1 in |
Details
Abrasive Material | Zirconia Alumina; Ceramic |
Grit | 60 |
Max Operating Speed | 8600 RPM |
Application | Grinding and Finishing in One Step |
Color | Blue |
For Use With | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Performance Level | Max Performance |
Description
Tiger X 7 inch conical flap discs are designed for aggressive grinding and long life when used on steel and stainless steel. Tiger X holds nothing back with its industry-first X3 technology that combines an advanced anchoring system, dual flap design and engineered backing. The combination delivers fast grinding AND long disc life for increased productivity.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 5/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 60 grit abrasive grain is ideal for edge beveling, chamfering, weld grinding, blending, deburring, deflashing, and rust removal with a right angle grinder.
Tiger X flap disc raises the bar for those who are driven to get the job done right and done fast. Enhanced Worker Safety – Increased aggression lets professionals use less force to get equal or better results. This means less stress and reduced fatigue. Contaminant-free (contains less than 0.1% Fe, S, Cl). Combination of cotton and polycotton cloth backings provide consistent grinding without glazing. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. 5/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide (20163)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- INDASA USA Whiteline 5 IN hook & loop disc 320 grit, 50PK (52-320)
- WEILER 4" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 80Z, 5/8" (50505)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (31409)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (95978)
- WEILER Abrasive Flap Disc, 3in, 36, Extra Coarse (97627)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (50517)
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse (96362)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- Weiler Flap Discs