Shop All Flap Discs
Weiler
7" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 7/8"
Mfr # 51217
Zoro # G500942128
product price: $15.69
/ea
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina; Ceramic
- Disc Dia. 7 in
- Grit 60
- Max Operating Speed 8600 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51217
- Zoro # G500942128
- UPC # 12382512170
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina; Ceramic |
Grit | 60 |
Max Operating Speed | 8600 RPM |
Color | Blue |
Application | Grinding and Finishing in One Step |
For Use With | Right Angle Grinder |
Performance Level | Max Performance |
Material Application | Steel; Stainless Steel |
Description
Fast grinding & long life on flat surfaces X3 Technology grain anchoring system, dual flap design and engineered backing. Maximize productivity and minimize operating costs. Combination of Cotton and Poly Cotton backings to provide consistant grinding without glazing. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M File Belt Sander Attachment Arm, Thin 28 (28369)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x1-1/8" (13B061)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002713)
- WALTER SURFACE TECHNOLOGIES Cup Disc, 5" (07U501)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical Almnm Bkng 120Z 5/8"-11 UNC Nut (50509)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 80Z, 7/8" (51121)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50544)
- WEILER Flap Disc, 4-1/2inx40Grit, 5/8-11,13000RPM (98926)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 5/8"-11 UNC (51149)
- UNITED ABRASIVES/SAIT Flap DiscCeramicT29 45x5811 60PK10 (70923)
- Weiler Flap Discs