Shop All Flap Discs
Weiler
7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8"
Mfr # 51138
Zoro # G800942637
product price: $9.89
/ea
Sold in multiples of 10 for $98.90
$98.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7 in
- Grit 60
- Max Operating Speed 8600 RPM
- Application Fabrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51138
- Zoro # G800942637
- UPC # 12382511388
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Max Operating Speed | 8600 RPM |
Application | Fabrication |
For Use With | Right Angle Grinder |
Color | Blue |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Aggressive stock removal for edge grinding High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 6-PLY PEACH 6 MICRON (A/O) 1/UNIT (1345)
- MILWAUKEE TOOL 6" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-6305)
- NORTON ABRASIVES Flap Disc, 6 In x 60 Grit, 7/8 (66623399153)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727579)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 40C, 5/8"-11 UNC (50105)
- WEILER 7" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (31368)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (50809)
- WEILER 6" Tiger Disc Abrasive Flap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50660)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 60Z, 7/8" (31388)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 7/8" (50805)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Conical (62681)
- Weiler Flap Discs