Shop All Flap Discs
Weiler
7" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 5/8"-11 UNC
Mfr # 51139
Zoro # G900942667
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7 in
- Grit 36
- Max Operating Speed 8600 RPM
- Application Grinding; Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51139
- Zoro # G900942667
- UPC # 12382511395
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 1.15 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 36 |
Max Operating Speed | 8600 RPM |
Application | Grinding; Finishing |
Color | Blue |
For Use With | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Tiger Paw 7 inch flat flap discs are designed for demanding metalworking applications like edge grinding on steel and stainless steel. Tiger Paw leverages 100% zirconia alumina grain that holds up under high temperatures and extreme pressure delivering high performance on heavy duty applications.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
The type 27 flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours from 0° – 15° while the 36 grit abrasive grain is best for heavy stock removal, edge beveling, and chamfering with a right angle grinder.
If you need maximum aggression for sustained stock removal, you need Tiger Paw flap discs. Designed for the user looking for aggressive stock removal. High performance 100% zirconia alumina grain is ideal for heavy duty applications on steel and stainless steel. Contaminant-free (contains less than 0.1% Fe, S, Cl). Flat disc shape is ideal for smooth grinding, blending, and finishing on flat surfaces and slight contours. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 4" W, 24" L, 120 Grit, Abranet (AB-4-24-120T)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 7/8" Arbor Hole Size (22330)
- WEILER 2-1/2" x 1" x 40AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30778)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66261085071)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (98118)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc Flat Phenolic Bkng 40Z 7/8" Arbr Hl (50803V)
- WEILER 7" Tiger Paw Super High Density Flap Disc, Flat (TY27), 40Z, 7/8" (51170)
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98833)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 5/8"-11 UNC Nut (50133)
- WEILER Weiler 804-31350 4-1-2 Inch Vortec Abrasive Flap Disc 5-8 Inch-11 A.H. (804-31350)
- CONTINENTAL ABRASIVES 4" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4011209)
- Weiler Flap Discs