Shop All Flap Discs
Weiler
7" Tiger Paw Abrasive Flap Disc, Angled (TY29), 40Z, 7/8"
Mfr # 51145
Zoro # G800942545
product price: $10.39
/ea
Sold in multiples of 10 for $103.90
$103.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7 in
- Grit 40
- Max Operating Speed 8600 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51145
- Zoro # G800942545
- UPC # 12382511456
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 0.65 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 8600 RPM |
Color | Blue |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Performance Level | High-Performance |
Material Application | Steel; Stainless Steel |
Description
Aggressive stock removal for edge grinding High performance 100% zirconia alumina grain ideal for heavy duty applications on steel and stainless steel. Designed for the user looking for aggressive performance and long life in heavy duty applications like edge grinding. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 8" Knot Wire Wheel, .023" Steel Fill, 5/8" Arbor Hole (36279)
- DYNABRADE Band, 1"dia.X2", 36G, ZA (92019)
- DIABLO Sanding sheets, 400-Grit (Micro Fin, PK5 (DND911400H05G)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Coarse, Grit 40, 4-1/2"Dia. (06B454)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98832)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51165)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 36Z (50946)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 36Z (50902)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (97900)
- WEILER 4-1/2" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 5/8"-11 UNC (50810)
- WEILER 4-1/2 Tiger Angled (Radial) Zirc Flap Disc 40Z 7/8 Arbor Hole (51300)
- Weiler Flap Discs