Shop All Flap Discs
Weiler
7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC
Mfr # 50544
Zoro # G200942183
Sold in multiples of 10 for $165.50
$165.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7 in
- Grit 60
- Max Operating Speed 8600 RPM
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 50544
- Zoro # G200942183
- UPC # 12382505448
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 1 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Max Operating Speed | 8600 RPM |
For Use With | Right Angle Grinder |
Color | Blue |
Application | Fabrication | Pipeline |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Maximum Aggression and Long Life. Smooth grinding action. Aluminum backing for less flex and more control. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Assorted Cup Brushes Set, 30 pcs. (87536)
- COBRA CARBIDE Carbide Burr, Double Cut Shapt C Regular Length, SC-1, 1/4 (10431)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8424S)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333426)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 120, Fine (96177)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical (TY29) Backing 60Z 7/8" Arbr Hl (50514V)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Backing, 120Z, 7/8" (50005)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 40Z (50952)
- WEILER Abrasive Flap Disc, Medium, 4in., Phenolic (98825)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51225)
- WALTER SURFACE TECHNOLOGIES Flexible Finish Flap Disc, 4.5" 120g (07Q462)
- Weiler Flap Discs