Shop All Flap Discs
Weiler
7" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 36C, 5/8"-11 UNC
Mfr # 50112
Zoro # G100942252
product price: $18.89
/ea
Sold in multiples of 10 for $188.90
$188.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7 in
- Grit 36
- Max Operating Speed 8600 RPM
- For Use With Right Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50112
- Zoro # G100942252
- UPC # 12382501120
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 1.4 in |
Details
Abrasive Material | Ceramic |
Grit | 36 |
Max Operating Speed | 8600 RPM |
For Use With | Right Angle Grinder |
Application | Fabrication |
Color | Red |
Performance Level | High-Performance |
Material Application | Stainless Steel; Aluminum |
Description
Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 80G, 3"X10-11/16" (90268)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 3/4" L Trim (66252838969)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 36 G, PK25 (7000119177)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (69957398007)
- WEILER 4-1/2" Flap Disc Conical (TY29) Phenolix Backing 60Z 5/8"-11 UNC Nut (51125V)
- WEILER Flap Disc, 7 in. x 80 Grit, 8600 RPM (98918)
- WEILER Arbor Mount Flap Disc, 6in, 80, Medium (98106)
- WEILER Weiler 804-50934 2 Inch Bobcat Abrsv. Flap Disc Flat 60 Grit (804-50934)
- WEILER Flap Disc, 4-1/2 in.x60Grit, 7/8,13000 RPM (98924)
- WEILER 7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 36Z, 5/8"-11 UNC (31419)
- WESTWARD Flap Disc, 7" dia., 40 Grit, Coarse (66261180361)
- Weiler Flap Discs