Shop All Flap Discs
Weiler
7" Tiger Ceramic Abrasive Flap Disc, Angled (TY29), 60C, 7/8"
Mfr # 50110
Zoro # G200942053
product price: $17.25
/ea
Sold in multiples of 10 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic
- Disc Dia. 7 in
- Grit 60
- Max Operating Speed 8600 RPM
- Height 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50110
- Zoro # G200942053
- UPC # 12382501105
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 0.65 in |
Details
Abrasive Material | Ceramic |
Grit | 60 |
Max Operating Speed | 8600 RPM |
Color | Red |
Application | Fabrication |
For Use With | Right Angle Grinder |
Performance Level | High-Performance |
Material Application | Stainless Steel; Aluminum |
Description
Quick cold cutting on hard-to-rough metals. Fast cutting action on aluminum, stainless steel and other hard-to-grind metals. Cool Cutting Protecting High Value Parts from Heat Discoloration. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD P.O.P. 2-3/4"COMBITWIST® Knot Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (82751P)
- UNITED ABRASIVES/SAIT PSA Disc960xPK25 (35140)
- ARC ABRASIVES Belt Ao/X Gp 6 X 36 40, 6" W, 36" L, Aluminum Oxide, 40 Grit, AO/X GP (709883603)
- CLESCO SS-016072-120A Spiral Coated Abrasive Sanding Sleeve (SS-016072-120A)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 7/8" (51107)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (95982)
- WEILER 7" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (51231)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (51210)
- WEILER 4-1/2" Tiger Flap Disc, Conical (TY29), Phenolic Back, 36C, 5/8"-11 UNC (50104)
- WEILER Mandrel, Flap Disc (97632)
- DEWALT Flap Disc (DWA8280RT)
- Weiler Flap Discs