Shop All Hook & Loop Sanding Discs
Weiler
7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Very Fine
Mfr # 51521
Zoro # G200715886
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Length 7 in
- Color Blue
- Max. RPM 6000
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51521
- Zoro # G200715886
- UPC # 12382515218
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Length | 7 in |
Width | 7 in |
Height | 0.25 in |
Details
Grade | Very Fine |
Color | Blue |
Max. RPM | 6000 |
Application | Fabrication |
Description
Have an open construction, scrim reinforcement and a superior resin system. These features minimize loading, heat build-up, fraying of disc edges, grain shedding and extend disc life, providing superior performance. Hook and Loop Style Discs. . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- CONTINENTAL ABRASIVES 2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A060)
- 3M CUBITRON Abrasive Disc, 80 Grit, 947A, 2in (7100076929)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, XL, 80G (42445)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse (51514)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Medium (51513)
- WEILER 7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse (51523)
- MIRKA Q.Silver 5" Grip P220 (2B-612-220)
- DYNABRADE 3" Backing Pad (54262)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 400 Grit (SD-234SGR400)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7010329310)
- Weiler Hook & Loop Sanding Discs