Shop All Hook & Loop Sanding Discs
Weiler
7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Medium
Mfr # 51522
Zoro # G800715903
product price: $6.75
/ea
Sold in multiples of 10 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Color Maroon
- Length 7 in
- Width 7 in
- Max. RPM 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51522
- Zoro # G800715903
- UPC # 12382515225
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Length | 7 in |
Width | 7 in |
Height | 0.25 in |
Details
Grade | Medium |
Color | Maroon |
Max. RPM | 6000 |
Application | Fabrication |
Description
Hook and Loop Style Discs. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape A, SA-51, 1/4 (10067)
- JAZ Stringer Bead Twist Knot Wheel, 7in. , Steel, 5/8in. -11 A.H. (44762P)
- FLEX-HONE TOOL BC151624 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC151624)
- PREMIER 2-3/4" x 5-1/4" Home Pro Sanding Block, Rubber (SB301)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Medium (51513)
- WEILER 7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Very Fine (51521)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse (51514)
- WEILER 7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse (51523)
- 3M Hook-and-Loop Sanding Disc, 6 in. (7100078152)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 15 pk (DCD050060H15G)
- 3M HOOK IT DISC RED 6" 220 GRIT BOX/50 (3M1142)
- Weiler Hook & Loop Sanding Discs