Shop All Hook & Loop Sanding Discs
Weiler
7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse
Mfr # 51523
Zoro # G300715878
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Length 7 in
- Max. RPM 6000
- Color Brown
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 51523
- Zoro # G300715878
- UPC # 12382515232
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Length | 7 in |
Width | 7 in |
Height | 0.25 in |
Details
Grade | Coarse |
Max. RPM | 6000 |
Color | Brown |
Application | Fabrication |
Description
Hook and Loop Style Discs. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 100 Grit, 1"x50 yd., Br (332648)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- FLEX-HONE TOOL BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10M12)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Backing Padia, 4" dia, 5/8"-11" (07Q044)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Medium (51513)
- WEILER 7" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Very Fine (51521)
- WEILER 4-1/2" Non-Woven Surface Conditioning Disc, Hook & Loop, AO - Coarse (51514)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247532)
- CONTINENTAL ABRASIVES 5" 150 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole (SD-50HG8150)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN600)
- Weiler Hook & Loop Sanding Discs