Shop All Depressed Center Wheels
Weiler
7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina
Mfr # 58056
Zoro # G100942191
product price: $7.25
/ea
Sold in multiples of 25 for $181.25
$181.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Thickness 1/8 in
- Arbor Hole Size 7/8 in
- Abrasive Material Zirconia Alumina
- Abrasive Grit 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58056
- Zoro # G100942191
- UPC # 12382580565
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 1/8 in |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 30 |
Max. RPM | 8500 |
Application | Grinding; Cutting; Fabrication; Multi-Pass |
Color | Black |
Material Application | Steel; Stainless Steel |
Compatible Tool | Right Angle Grinder |
Performance Level | High-Performance |
Hardness | T |
Description
Tiger Zirc 7 inch type 27 combo wheels cut faster and last longer so you get proven productivity at an exceptional total cost. The self-sharpening zirconia alumina grains retain a high cut rate throughout the life of the wheel while a hard bond delivers long wheel life for heavy duty applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when cutting and grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. Open arbor offers a cost-effective mounting option when using adapting nuts. Best for use on steel, structural steel and iron.
These wheels are designed for hardcore Metal Fabrication professionals who need a high performance solution when cutting and grinding steel, structural steel, and iron. Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel. Long wheel life on heavy duty applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. Open arbor offers a cost-effective mounting option when using adapting nuts. Best for use on steel, structural steel and iron.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 G, Cer, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 120 Grit, Fine, Ceramic, XK870X, Red (283489)
- MARCO Clemco 1" Inlet Valve Service Kit (10C01929)
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 3"d X M14 (13D302)
- VSM Abrasive Belt, 60 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 60 Grit, Medium, Aluminum Oxide (121332)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58334)
- WEILER 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (57119)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56470)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56476)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- WEILER 4-1/2 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Wheel CER30T 7/8 A.H. (58315)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 6"x1/8"x7/8" (08H602)
- Weiler Depressed Center Wheels