Shop All Depressed Center Wheels
Weiler
7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 57135
Zoro # G300942205
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Thickness 1/4 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
- Abrasive Grit 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 57135
- Zoro # G300942205
- UPC # 12382571351
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Details
Thickness | 1/4 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 8500 |
Application | Grinding; Fabrication; Grinding, Notching, Beveling, Weld Blending, Edge Chamfering, Stock Removal |
Color | Black |
Hardness | R |
Compatible Tool | Right Angle Grinder |
Material Application | Steel; Stainless Steel |
Description
Weiler Tiger aluminum oxide 7 inch type 28 depressed center grinding wheels deliver the right combination of performance and value when grinding steel and other metals. This depressed center wheel with a concave "or saucer" shape is designed for increased aggression at lower working angles and increased access. The 1/4" wheel thickness is ideal for heavy stock removal, scale removal, weld removal, weld blending, edge beveling and torch-cut softening with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts.
This versatile grinding wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Triple fiberglass reinforcement provides added strength for aggressive stock removal. Open arbor offers a cost-effective mounting option when using adapting nuts. Best for use on carbon steel, structural steel, iron and general purpose metal use.
This versatile grinding wheel leverages a strong bond that offers a long life solution for all your general purpose applications at an excellent total cost of use. Strong resin bond delivers a long cutting life that keeps professionals on the job longer. White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance. Triple fiberglass reinforcement provides added strength for aggressive stock removal. Open arbor offers a cost-effective mounting option when using adapting nuts. Best for use on carbon steel, structural steel, iron and general purpose metal use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Tensioned Sanding Stick, #600 Grit Replaceable Belt (55716IND)
- CONTINENTAL ABRASIVES 2" 50 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A2050)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 3" (93802)
- DEDECO SUNBURST MANDREL 1/8'' X 1/8'' 1/UNIT (1363)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56280)
- WEILER 9 x 1/8 " TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58323)
- WEILER 7" x 1/8" TIGER Pipeline, Z30T, 5/8"-11 Nut (58094)
- WEILER 6" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58229)
- WEILER 7 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58321)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 5/8"-11 Nut (58078)
- WALTER SURFACE TECHNOLOGIES Allsteel 4-1/2x1/8x5/8-11 Hubbed Grit d Whl (08W457)
- Weiler Depressed Center Wheels