Shop All Flap Discs
Weiler
7" Big Cat Abrasive Flap Disc, Flat (TY27), 80Z, 7/8"
Mfr # 50825
Zoro # G500942616
Sold in multiples of 10 for $158.90
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7 in
- Grit 80
- Max Operating Speed 8600 RPM
- For Use With Right Angle Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 50825
- Zoro # G500942616
- UPC # 12382508258
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 0.8 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 8600 RPM |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Color | Blue |
Material Application | Steel; Stainless Steel |
Performance Level | High-Performance |
Description
Fast grinding & long life on irregular surfaces. A Thicker Disc with Larger Flaps Which Conforms to Curved and Irregular Surfaces. Produces a Consistent Finish, 30-40 Percent Longer Life Than Standard Flap Discs. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67344)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 80G, Brown (66261126299)
- SCOTCH-BRITE Abrasive Roll, 4"Wx30 ft.L, Silicn Carbide (7100141689)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 7/8" (31404)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 7/8" (51109)
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 13000 RPM (98905)
- WEILER Flap Disc, 7 in. x 40 Grit, 8600 RPM (98916)
- WEILER 5 Tiger Angled (Radial) Zirc Flap Disc 80Z 7/8 Arbor Hole (51308)
- WEILER 4-1/2 Tiger Angled (Radial) Ceramic Flap Disc 60C 5/8-11 Nut (51316)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11, Series: SG Blaze(R) (66254400258)
- Weiler Flap Discs