Shop All Flap Discs
Weiler
7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC
Mfr # 50843
Zoro # G800942675
product price: $16.39
/ea
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 50843
- Zoro # G800942675
- UPC # 12382508432
- Country of Origin United States
- Category Flap Discs
Description
Tiger Big Cat 7 inch type 27 high density flap discs offer the widest footprint in the industry for grinding steel and stainless steel. The wider flaps in combination with the thicker high density profile conforms to curved and irregular surfaces better, producing a consistent finish and lasting 30-40% longer than a standard density flap disc.
The high density flap design is conformable to irregular surfaces when grinding between 0° – 15° while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. A thicker disc with larger flaps which conforms to curved and irregulars surfaces, resulting in a consistent finish. Flap design results in 30-40 percent longer life than standard flap discs. Thicker phenolic back provides more stability for the thicker cloth configuration. Contaminant-free (contains less than 0.1% Fe, S, Cl). Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure.
The high density flap design is conformable to irregular surfaces when grinding between 0° – 15° while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with a right angle grinder. A thicker disc with larger flaps which conforms to curved and irregulars surfaces, resulting in a consistent finish. Flap design results in 30-40 percent longer life than standard flap discs. Thicker phenolic back provides more stability for the thicker cloth configuration. Contaminant-free (contains less than 0.1% Fe, S, Cl). Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 120 (66623325160)
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 40 Grit (30439ZA)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Superfine (450-500 Grit Finish) 5 holes Hook & Loop Sanding Pad (P-105608)
- NORTON CO Bench & Pedestal Wheel, Standard, Type 1 - Silicon Carbide, 8 x 1 x 1 Ex. Fine, Max RPM: 3600 (662530-44535)
- WEILER Flap Disc, Type 27, 7in. dia., 40 Grit (98814)
- WEILER Flap Disc, 7 in. x 80 Grit, 7/8,8600 RPM (98931)
- WEILER 5 Tiger Angled (Radial) Ceramic Flap Disc 40C 5/8-11 Nut (51321)
- WEILER 5 Tiger Angled (Radial) Zirc Flap Disc 80Z 7/8 Arbor Hole (51308)
- WEILER Flap Disc, 4-1/2inx36Grit, 5/8-11,13000RPM (98904)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51113)
- DEWALT HP(TM) MAXTRIM(TM) Trimmable Backer Flap Disc (DWA8357HTR)
- Weiler Flap Discs