Shop All Flap Discs
Weiler
7" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8"-11 UNC
Mfr # 31422
Zoro # G100942412
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7 in
- Grit 80
- Max Operating Speed 8600 RPM
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 31422
- Zoro # G100942412
- UPC # 12382314224
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 1 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 80 |
Max Operating Speed | 8600 RPM |
Color | Blue |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Performance Level | Value |
Material Application | Steel; Stainless Steel |
Description
High cut rate at a value price. Consistant preformance at a good value. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch Brite Roloc Surface Conditioning Discs Very Fine Blue, 2" (MMM7515)
- MIRKA Gold 3"X5" Grip 8H P180 (23-688-180)
- WEILER Wheel Brush, Narrow Face, 3 in Brush dia, 7/16 in Face W, 1/2 to 3/8 in Arbor Hole, Crimped Filament (00274)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- WEILER Flap Disc, 7 in. x 40 Grit, 7/8,8600 RPM (98929)
- WEILER 4-1/2" Tiger X Flap Disc, Angled (TY29), Phenolic Backing, 60Z, 7/8" (51202)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 24Z, 7/8" (50511)
- WEILER Arbor Mount Flap Disc, 6in, 40, Coarse (98101)
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse (96362)
- WEILER 4" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 5/8" (31339)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- Weiler Flap Discs