Shop All Flap Discs
Weiler
7" Abrasive Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC
Mfr # 31368
Zoro # G300942052
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7 in
- Grit 40
- Max Operating Speed 8600 RPM
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 31368
- Zoro # G300942052
- UPC # 12382313685
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7 in |
Height | 1 in |
Details
Abrasive Material | Zirconia Alumina |
Grit | 40 |
Max Operating Speed | 8600 RPM |
For Use With | Right Angle Grinder |
Application | Grinding and Finishing in One Step |
Color | Blue |
Performance Level | Value |
Material Application | Steel; Stainless Steel |
Description
Weiler Wolverine 7 inch conical flap discs deliver a fast cut rate and consistent performance at a good value when grinding steel and other metals.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Phenolic backing prevents scratching of the workpiece.
The type 29 conical disc shape maximizes surface contact when grinding between 15° – 35° for aggressive stock removal on flat surfaces while the 40 grit abrasive grain is best for edge beveling, chamfering, weld grinding, and blending with an angle grinder.
Wolverine is an aggressive, get it done product line for everyday general purpose use. High cut rate and consistent performance at a good value. Self-sharpening zirconia alumina (ZA) grains hold up under high temperatures and extreme pressure. Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces. 5/8" - 11 metal nut allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Phenolic backing prevents scratching of the workpiece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 7/8 in Arbor Hole Size (66252842028)
- DIABLO Metal Cut-Off Disc, 9 (DBD090094101F)
- PFERD 4" x 4" Flap Drum - Coated - 3/4" Keyed A.H., Aluminum Oxide 80 Grit (45782)
- FLEX-HONE TOOL BC12120BC FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC12120BC)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (31390)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (98118)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 7/8" (50101)
- WEILER 7" Tiger Paw Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (51168)
- WEILER 4-1/2" Tiger Paw Density Flap Disc, Flat (TY27), 60Z, 5/8"-11 UNC (51166)
- WEILER Arbor Mount Flap Disc, 7in, 40, Coarse (96362)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- Weiler Flap Discs