Shop All Flap Discs
Weiler
7" Abrasive Flap Disc Angled (TY29) Phenolic Backing 60Z 7/8" Arbr Hl
Mfr # 51150
Zoro # G6058997
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Medium
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 51150
- Zoro # G6058997
- UPC # 012382511500
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 7 in |
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Diameter x Arbor Hole | 7 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 7 in, Series Tiger Paw, Backing Material Phenolic, Backing Weight X, Grit 60, Maximum Operating Speed 8,600 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- WEILER 7" Big Cat Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (50823)
- OSBORN Pilot Bonding End Brush, 1/2", 0003019300 (0003019300)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194492)
- WEILER 7" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (51215)
- WEILER Mandrel, Flap Disc (97632)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (95980)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98109)
- WEILER 6" Tiger Paw Abrasive Flap Disc, Angled (TY29), 60Z, 7/8" (51176)
- WEILER Arbor Mount Flap Disc, 4in, 60, Med. (96166)
- Weiler Flap Discs