Shop All Mops
Weiler
64 in L One Piece Deck Mop, 14 oz Dry Wt, 4-Ply Cotton, Industrial Grade
Mfr # 75098
Zoro # G500712325
product price: $8.85
/ea
Sold in multiples of 12 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Facility Maintenance; Grinding Applications
- Overall Length 64 in
- Overall Width 9 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 64 in |
Overall Width | 9 in |
Overall Height | 3 in |
Details
Application | Facility Maintenance; Grinding Applications |
Description
Mop head securely tied to handle. Industrial grade. . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON DIVERSEY CONSUMER BRANDS Diversey Stainless Steel Cleaner & Polish, 17 oz. Aerosol Can, 12 Cans - 991224 (DRK 91224)
- KIMBERLY-CLARK Jumbo Roll Wall Mount Dispenser II (80579)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05066)
- EAGLE GROUP Mop Holder, 4-Pole (321561)
- WEILER 61 in L One Piece Deck Mop, 11 oz Dry Wt, 4-Ply Cotton, Industrial Grade (75109)
- WEILER 24 One-Piece Deck Mop, 16 oz., 4-Ply Cotton, Industrial Grade (75110)
- WEILER 32 oz. Wet Mop Head, 8-Ply Cotton Yarn (75105)
- WEILER 24" Dust Mop Head, Tie-On Style (75117)
- WEILER 20 oz. Wet Mop Head, 8-Ply Cotton Yarn (75103)
- WEILER 24 oz. Wet Mop Head, 8-Ply Cotton Yarn (75104)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK503GNEA (BWK503GNEA)
- Weiler Mops