Shop All Handles, Frames and Braces
Weiler
60" Fiberglass Handle, Tapered/Threaded, 1" Diameter
Mfr # 44561
Zoro # G900711737
Sold in multiples of 12 for $224.28
$224.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.3 in
- Application Facility Maintenance
- Height 1.3 in
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 44561
- Zoro # G900711737
- UPC # 12382445614
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 1.3 in |
Height | 1.3 in |
Length | 60 in |
Details
Application | Facility Maintenance |
Description
Fiberglass Handles are Stronger Than Wood or Metal. Virtually Indestructable. Tapered/Threaded Tip. . .
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 36 in Sweep Face Smooth Surface Push Broom, 3 in Bristle, 60 in L Red Handle (850003)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- NANO MAGIC Screen Cleaner, 18 PK (687218NMT)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1500 mL Refill, PK2 (KCC 11285)
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 1-1/8" Diameter (44019)
- WEILER 48" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (75525)
- WEILER 48" Hardwood Handle, Threaded Wood Tip, 7/8" Diameter (75527)
- WEILER 60" Hardwood Handle, Perma-Flex Plastic Tip, 15/16" Diameter (44301)
- WEILER 60" Fiberglass Handle, Threaded, 1" Diameter, Honeycomb Core (44562)
- WEILER 54" Wet Mop Handle, Spring Type (75132)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Blue, Aluminum (29593)
- Weiler Handles, Frames and Braces