Shop All Depressed Center Wheels
Weiler
6 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 5/8-11 Nut
Mfr # 58220
Zoro # G700942577
Sold in multiples of 10 for $64.50
$64.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 58220
- Zoro # G700942577
- UPC # 12382582203
- Country of Origin United States
- Category Depressed Center Wheels
Description
Tiger Aluminum 6 inch type 27 combo wheels are specifically designed for high performance cutting and grinding and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications with a right angle grinder. The 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Combination wheels offer flexibility and efficiency when switching between cutting and grinding applications. 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 1/2 in. Diameter, 30,000 RPM (7100138191)
- SAIT 2A Premium Coated Flap Wheel, 1 in Dia, 1 in W Face, 1/4 in Dia Shank, 120 Grit, Fine Grade, Aluminu (70012)
- BRUSH RESEARCH MANUFACTURING CY4320SC Abrasive Nylon Copper Center Wheel, 4" Dia., 320SC, .500" Arbor Hole, 1.437" Trim (CY4320SC)
- UNITED ABRASIVES/SAIT SAIT 03388 Threaded Regular Twist Knot Wheels (Carbon Steel), 6" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (03388)
- WEILER 6” x 1/4" TIGER AO Type 27 Grinding Wheel, A24R, 5/8"-11 Nut (57128)
- WEILER 6" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58092)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56449)
- WEILER 9 x 1/8 " TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58323)
- WEILER 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58077)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Ceramic (23319)
- Weiler Depressed Center Wheels