Shop All Cut-Off Wheels
Weiler
6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H.
Mfr # 58202
Zoro # G700942089
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 58202
- Zoro # G700942089
- UPC # 12382582029
- Country of Origin United States
- Category Cut-Off Wheels
Description
Tiger Aluminum 6 inch type 1 cutting wheels are specifically designed for high performance cutting and extended wheel life on aluminum. These wheels blend abrasive grains with Weiler’s non-loading formula, resulting in a fast and consistent cut rate on aluminum. The flat profile allows for deep cuts and .045" wheel thickness is ideal for cutting tubes, bar stock and large cross-sections with a right angle grinder. The 7/8" open arbor offers a cost-effective mounting option when using adapting nuts. Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability. Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel. Contaminant-free wheels deliver a worry-free solution for aluminum applications. Dual reinforcement provides added strength for aggressive cutting. Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- NORTON ABRASIVES Grinding Wheel, 10in. Dia, AO, 60/80G, Brown (66253161395)
- CGW ABRASIVES CutOff Whl, 5x0.045x7/8, T1, ZA36-T-BF (35516)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Interface Padia, 4-1/2" dia. (07Q045)
- WEILER 2" x 1/8" TIGER AO Type 1 Cutting Wheel, A36S, 1/4" A.H. (57016)
- WEILER 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel, A60T (WE389536)
- WEILER CW, 3" x 1/16" x 3/8", A36T, Type 1 (57060)
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58300)
- UNITED ABRASIVES/SAIT Flex Grind Wheel45x18x78100xPK25 (27502)
- Weiler Cut-Off Wheels