Shop All Squeegees
Weiler
6" Window Squeegee Metal Frame Soft Rubber Blade
Mfr # 45537
Zoro # G3506837
product price: $6.59
/ea
Sold in multiples of 12 for $79.08
$79.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Window
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 6 in |
Length | No Handle |
Width | 6" |
Handle Length | 2" |
Blade Width | 6 in |
Description
Window Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Tapered, Connection Thread Type Not Threaded, Blade Width 6 in, Blade Material Rubber, Blade Shape Straight, Product Type Window Squeegee, Application Window, Color Coding System No, Features Rust-Proof Handles Socket And Frame, Frame Material Metal, Resistance Properties Corrosion Resistant, Series Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Deep Scrub Pads, 20 in. Diameter, Maroon, 10PK (7100151260)
- ROYAL BASKET TRUCKS X-Frame Cart, 8.9 cu. ft., Black, Mesh (G08-KKX-XMA-3ONN)
- ORIGENZ NATURAL Odor Out Neutralizer Concentrate; 4x1 Gal., 4PK (FPR75-QS-04X1-E290)
- TOUGH GUY High Efficiency Laundry Detergent, 210 oz Jug, Liquid, Unscented, Clear (5GUU2)
- WEILER 24" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45507)
- WEILER 36" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (75202)
- WEILER 36" Floor Squeegee, Curved, Metal Frame, Heavy-Duty Rubber Blade (45511)
- WEILER 12" Window Squeegee, Metal Frame, Soft Rubber Blade (45500)
- WEILER Weiler 804-45511 Sq-36-Fc 36 Inch Curved Floor Squegee W-O Handle (804-45511)
- WEILER 18" Floor Squeegee, Straight, Metal Frame, Heavy-Duty Rubber Blade (45506)
- VIKAN VIKAN Yellow 24" Floor Squeegee (71606)
- Weiler Squeegees