Shop All Wire Wheel Brushes
Weiler
6" Wide Face Crimped Wire Wheel .0118" Steel Fill 2" Arbor Hole
Mfr # 3060
Zoro # G3228518
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6000
- Face Width 1-1/4 in
- Works With Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder
- Fill Material Steel
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 3060
- Zoro # G3228518
- UPC # 12382030605
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Face Width | 1-1/4 in |
Overall Length | 6 in |
Wire Dia. | 0.012 in |
Trim Length | 1-1/8 in |
Width | 6 in |
Height | 1.5 in |
Details
Max. RPM | 6000 |
Works With | Bench/Pedestal Grinder; CNC/Milling/Automatic Machine; Straight Grinder |
Fill Material | Steel |
Application | Cleaning; Deburring; Manufacturing; Facility Maintenance |
Material Application | Steel; Armored Steel; Cast Iron; Ductile Iron; Tool Steel |
Description
Weiler 6" Wide Face Crimped Wire Wheel provide a flexible brushing action and consistent performance for demanding light-duty cleaning and deburring applications on steel, armored steel, cast iron, ductile iron and tool steel parts. Maximum wire density and aggression and a wider face width to cover more area. 2" arbor hole for use on CNC/milling/automatic machine, bench/pedestal and straight grinders. Provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Feature a wider face width to cover more area. Maximum wire density and aggression. Covers more surface area in a single pass. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 8"x1"x1" 60g Fine (12E547)
- WEILER 5 Tiger Zirc RFD 36Z Grit 7/8 Arbor Hole (59702)
- GYROS Wire Wheel, Brass - 1" Dia. (11-84287)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- WEILER Root Pass Wire Brush, Threaded Arbor, 6-7/8" (94751)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- WEILER 10" Cable Twist Knot Wire Wheel, .023" Steel Fill, 1-1/4" Arbor Hole (8879)
- WEILER 4" Stem-Mounted Knot Wire Wheel .014" Stainless Steel Fill 1/4" Stem (17691)
- WEILER Knot Wire Bevel Brush 4-1/2" .020" Steel Fill 5/8"-11 UNC Nut (13476)
- WEILER Cable Twist Knot Wheel (36055)
- EAZYPOWER Fine Wire Wheel Brush, 2", 1/4" Shank (87104)
- Weiler Wire Wheel Brushes